Nitril Vanta 5g Black Examination Glove in Pure Nitrile Powder Free, Pack of 100


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Nitril® Vanta 5g Black Examination glove in pure Nitrile powderfree

Our black 5gram nitrile examination and protective glove is made of 100% pure nitrile, making it ideal for those with sensitive skin or allergies to latex. It is also non-sterile, textured, and has a beaded cuff for a secure fit. The glove is ambidextrous, so it can be used on either hand, and is for single use only.

Features:

Made of 100% pure nitrile
Non-sterile
Textured for a secure grip
Beaded cuff for a comfortable fit
Ambidextrous
For single use only
Benefits:

Ideal for those with sensitive skin or allergies to latex
Resistant to oil, grease, and chemicals
Durable and long-lasting
Provides a comfortable and secure fit
Disposable for added safety
Applications:

Healthcare
Food service
Manufacturing
Janitorial
Construction
Automotive
And more!

See full description

Feature Attributes

Product Range:
Nitrile Vanta
Pack Quantity:
100
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome