Nitrile 3000 Examination Glove in Pure Nitrile White Powder Free, Pack of 100


£3.99 Inc VAT (20%)
Up to 16.5% off

See 4 Product Variants
£3.99

Description

The Nitrile 3000 Examination Glove is a high-quality, latex-free glove that is perfect for a variety of applications. It is made of pure nitrile, which is a durable and resistant material that provides excellent protection against chemicals, bacteria, and other harmful substances. The glove is also powder-free, which makes it more comfortable to wear and reduces the risk of skin irritation.

The Nitrile 3000 Examination Glove is ideal for use in a variety of settings, including:

Healthcare: The glove provides excellent protection for healthcare professionals who are working with patients who have infectious diseases.
Food service: The glove can be used by food service workers to prevent the spread of germs and bacteria.
Industrial settings: The glove can be used in a variety of industrial settings, such as manufacturing and construction, to protect workers from hazardous materials.
Home use: The glove can be used by anyone who wants to protect their hands from dirt, germs, and other harmful substances.
The Nitrile 3000 Examination Glove is a safe and effective way to protect your hands. It is made of high-quality materials and is designed to provide superior protection. Order your gloves today!

Benefits of Nitrile 3000 Examination Gloves

Made of pure nitrile for superior durability and resistance to chemicals, bacteria, and other harmful substances
Powder-free for comfort and reduced risk of skin irritation
Ideal for a variety of applications, including healthcare, food service, industrial settings, and home use
Safe and effective way to protect your hands

See full description

Feature Attributes

Product Range:
Nitrile 3000
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome