Nitrile Disposable Gloves Black 8.3G (pk)


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

These 8.6G Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Textured diamond grip fingertips and palms offer excellent extra grip, even when working with oils or liquids.
Available in a range of sizes to suit your needs. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust.

Features and Benefits
• Seamless design improves wearer comfort and reduces irritation
• Manufactured from 8.6 gram heavyweight nitrile which is highly durable
• Ambidextrous design makes for easy donning as needed
• Textured diamond grip offers excellent grip
• A great alternative for those who are allergic to latex
• Supplied in boxes of 50
• Available in an array of sizes to ensure you find the right product for your needs

Standards
• Halo® products are batch-tested by the BSI
• EN ISO 374-1:2016 Type B JKPT
• EN ISO 374-5:2016

See full description

Feature Attributes

Powder Style:
Powder Free
Colour:
Black
Material:
Nitrile
Thickness:
10mil
Surface Finish:
Textured
Standards Met:
EN ISO 374-1, 2016,EN374-5, 2016 (Virus)
More attributes