Nitrile Disposable Powder-Free Gloves, Black, Pack of 1000


£46.99 Inc VAT (20%)

See 3 Product Variants
£46.99

Description

• Powder Free black textured Nitrile Gloves
• CE category III
• CE class I examination glove
• Excellent elasticity
• Suitable for applications which are visible to the public catering, beauty and body art sectors.
• Dual labelling. Fulfilling medical requirements in the tattoo and piercing sector
• Skin friendly: free from phthalates/softeners and allergenic latex proteins
• Tested and certified according to 1935/2004 - suitable for food contact
• AQL 1.5 Chemical - Breakthrough Time Formaldehyde 37% (T) - More than 480 Mins (Level 6) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6) Hydrogen Peroxide 30% (P) - More than 30 Mins (Level 2)
• EN420: 2003 +A1:2009
• EN ISO 374-1: 2016
• EN ISO 374-5: 2016
• EN 455: 2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome