Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Nitrile Gloves Blue, Pack of 100
By Valuex
Reset
Clear All
Size
Select
See all variants from
£5.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£5.99
Description
Description unavailable
Feature Attributes
Material:
Nitrile
Colour:
Blue
Type:
Disposable Gloves
Food Safe:
Yes
Standards Met:
EN455
Powdered:
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome