Nitrile Gloves Examination Powder Free Medium Blue - Pack of 100

Order Code: ZT5533316S

£13.99 Inc VAT (20%)


Description

HandSafe Blue Nitrile Powder Free Examination Glove is a medium weight glove offering a superior level of strength with a force at break of 9 Newtons. Comfortable and flexible the nitrile butadiene polymer formulation gives added protection to the wearer for the myriad of applications this glove is suited for.Easily open slot on the top of the box and use until finished!<strong>Features:</strong><p></p><ul><li>Size:&nbsp;MediumColour: BlueNon SterileLatex FreePowder FreeAmbidextrous fits either handPack of 100 glovesFingertip Thickness:&nbsp;0.11 mmPalm Thickness:&nbsp;0.08 mmSuitable for use with cytotoxic/chemotherapy drugsManufactured from specially formulated nitrile butadiene polymer</li></ul><strong class="type"">Disposable Gloves Standards:</strong><p></p>class="value attr-data>AQL 1.5Compliant with European Standards EN455: Medical Gloves for Single Use parts 123&4EU CertifiedManufactured in accordance with Personal Protective Equipment (PPE) by the European PPE Regulation (EU) 2016/425Tested in compliance with Commission Regulation (EU) No 10/2011 for Food contactTested to European standards EN ISO 21420 EN ISO 374-1 EN ISO 374-4 & EN ISO 374-5This product is classified as Class I Medical Device in compliance with the requirements of Medical Device Regulation (EU) 2017/745 & UK MDR 2002 (SI2002 No.618 as amended) (UKCA)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome