JanSan® Premium Superior Grip Pattern Powder free disposable gloves
Features:
Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove
Grip Pattern: Features a diamond grip pattern over the entire glove which optimises surface performance and ensures an exceptional grip
Strength: Superior strength nitrile formulation provides exceptional resistance to tears and punctures even in the toughest environments
Powder Free: Minimises particulate contamination where product protection is of paramount importance
Sensitive Skin: No latex proteins - eliminates protein sensitisation
Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact
Freedom From Holes: AQL 1.5
Accreditations:
- Manufactured in accordance with Personal Protective Equipment (PPE) by the European PPE Regulation (EU) 2016/425
- Product Food Approved to EC1935/2004
- EU Type Examination carried out by SATRA
- Tested to European Standards EN420:2003+A1:2009 & EN ISO 374-1:2016 & EN ISO 374-5:2016
Sectors:
Automotive
Construction & Utility
Engineering and Manufacturing
Food Manufacturing and Preparation
Janitorial
Oil and Gas