Inc VAT (20%)
Nitrile® Viola Examination Glove
Our violet nitrile examination and protective glove.
Nitrile - Nitrile is a synthetic rubber that is more durable and puncture-resistant than latex. It is also hypoallergenic, making it a good choice for people with latex allergies.
Violet - The violet color of these gloves makes them easy to see and identify, which is important in healthcare settings where there is a risk of contamination.
Powder-free - These gloves are powder-free, which reduces the risk of skin irritation.
Latex-free - These gloves are latex-free, making them a good choice for people with latex allergies.
Non-sterile - These gloves are non-sterile, which means they have not been sterilized and should not be used in surgical procedures.
Textured - The textured surface of these gloves provides a better grip, which is important for tasks that require dexterity.
Beaded cuff - The beaded cuff helps to prevent the glove from slipping off.
Ambidextrous - These gloves can be worn on either hand.
Single-use - These gloves are for single use only.
Product Range:
Nitrile Viola
Colour:
Violet
Material:
Nitrile
Sterility:
Non-Sterile
Product Type:
Examination Gloves
Pack Quantity:
100