Nitrileite 93-401 Nitrile Disposable Gloves


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Nitrilite® 93-401 is a clean nitrile glove, suitable for tasks including, transferring liquids and cleanroom cleaning and preparing.

Features and Benefits
• Very low levels of ionic content and particles for reliable product protection
• Compatible with grade A clean room environments and Class 10 (ISO 4) for high protection

Typical Applications
• Class 10 (ISO 4) Cleanroom Environments
• Life sciences
• Controlled environments
• Laboratory

Feature Attributes

Overall Length:
300 mm
Material:
Nitrile
Pack Quantity:
100
Powder Style:
Powder Free
Glove Category:
Complex Design - Category 3
Colour:
Natural
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome