0
1
2

Polytril Flex Nitrile Coated Grey/Black Gloves - Size 7

Order Code: ZT3343620S

2332663 Polytril Flex
7
£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.696%
20 +£4.3912%


Description

The Polytril™ Flex general handling glove features comfortable seamless and lightweight polyamide liners with a nitrile foam coating for grip. The tight knit design delivers excellent support, limits the penetration of dirt and offers good natural movement for fine handling applications.

Features and Benefits
• Open back ventilates the glove and keeps hands comfortable
• Protects against abrasion injuries for a durable, long-lasting product
• Close fit design supports the hands and allows for natural movement
• Good levels of dexterity help to prevent hand fatigue

Typical Applications
• Automotive
• Storage and logistics
• Maintenance
• Transport

Standards
• CE Category II
• EN 388:2016 4.1.3.1.X.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome