Premium Stretch Vinyl Gloves 10X100=1000


£41.99 Inc VAT (20%)

See 4 Product Variants
£41.99

Description

Natural, medical grade, heavyweight stretch vinyl single use glovesUnicare glove rangeOur Unicare disposable glove range has been developed to provide exceptional levels of comfort and includes gloves manufactured in nitrile, vinyl, vinyl/nitrile hybrid blend, latex and polyethylene. Unicare gloves consist of both non-medical and medical grade options which are particularly suited to use in healthcare examination, dental and veterinary care.A glove to suit every needUnicare Latex glovesLatex provides an excellent protective barrier due to their durability and integrity while remaining comfortable to wear and easy to put on. Our Unicare range includes powder free and powdered latex, notable for their strength, soft comfort, and consistent grip.Unicare Nitrile glovesNitrile is a great alternative for those that may be prone to skin irritation and allergic reactions. Nitrile gloves offer the same strong durability and superior level of protection as traditional latex gloves with increased tactile sensitivity, tear resistance, and a more comfortable fit. Our Unicare nitrile gloves are available in packs of 20, 100 and 200 gloves.Unicare Vinyl glovesVinyl is made with a unique low-friction inner polymer coating for smooth donning and are tapered at the wrist to better fit your hand. Unicare vinyl gloves feature beaded cuffs for extra strength and tear resistance.Unicare Vinyl/Nitrile hybrid glovesOur unique, vinyl/nitrile hybrid blend resists hydrocarbons found in antifreeze, paint and paint thinners, petrol, oils, and many other products and the blend of nitrile and vinyl makes the glove more comfortable and provides better dexterity than traditional vinyl gloves.

See full description

Feature Attributes

Material:
Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome