Sapphire Nitrile Gloves


£73.99 Inc VAT (20%)

See all variants from £73.99

Description

Sapphire, medical grade, medium weight nitrile examination gloves1 nitrile glove: 12 colours.Designed to minimise risks of cross-contamination; the Pearl range are high quality, medical-grade, powder free nitrile gloves that can be used across a variety of settings for barrier protection and to effectively prevent cross-contamination. Designed with a beaded cuff and textured for superior grip, the Pearl range are also the ideal choice when double-gloving; the contrasting colours ensure that any accidental nicks or tears are immediately apparent.Colour coding to reduce the risk of cross contaminationPearl has been designed with functionality in mind, by offering a series of colours which are suitable for colour-coding in the work environment to help avoid cross-contamination.Textured finish for superior gripThe Pearl range are premium quality, chemically tested, medical grade, powder-free nitrile gloves that offer enhanced barrier protection with a beaded cuff and textured finish for superior grip. A grip that works for glove users improves their performance and increases workforce motivation in terms of correct glove usage, improving their safety and your compliance.An ideal choice for the Food IndustryAll fifteen Pearl nitrile gloves are suitable for use with all food types, including fatty foods, and therefore make the ideal choice for use in the food industry where the use of colour coding is proven to combat the risks associated with cross contamination.

Feature Attributes

Material:
Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome