Shield Clear Embossed Boxed PE Gloves (BX-100)


Select
£0.50 Inc VAT (20%)


See all variants from £0.50

Description

The GD55 Shield® Clear Embossed Polythene Disposable Gloves offer essential hand protection with convenience. Perfect for various applications, these gloves provide a hygienic barrier against contaminants. The clear, embossed design ensures a secure grip, while the convenient box packaging facilitates easy dispensing. Whether in kitchens or healthcare settings, they offer a practical solution for individuals and professionals, ensuring peace of mind and effective protection against direct contact with surfaces.

Features and Benefits
• Maintaining cleanliness and preventing cross-contamination, these disposable gloves are crucial in situations where hygiene is paramount
• Embossed for improved grip
• Flexible material enhances feel and fit, reducing fatigue during extended wear
• Latex-free to minimise the risk of hypersensitivity and allergic reactions
• Powder-free design significantly reduces the risk of dust contamination

Typical Applications
• Automotive
• Food handling and preparation
• Hair and beauty
• Janitorial

Standards
• PPE CAT I
• EN 1186

Feature Attributes

Sterility:
Non-Sterile
Colour:
Transparent
Series:
Shield®
Glove Category:
Simple Design - Category 1
Powder Style:
Powder Free
Material:
Polythene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome