Shield Coloured P/f Vinyl Gloves (BX-100)


Select
Select
£4.29 Inc VAT (20%)


See all variants from £4.29

Description

The Vinyl Powder-Free Disposable Glove from Polyco® is the essential choice for customers seeking versatile hand protection across various applications. Available in vibrant red, green, blue, and yellow, these gloves bring colour-coding opportunities to tasks while ensuring practicality. They provide a protective barrier, minimising the risk of cross-contamination.

Features and Benefits
• Reduces the risk of hypersensitivity and allergic reactions with the latex-free design
• Powder-free solution reduces the risk of dust contamination
• Additional strength and liquid rollback prevention with rolled cuff feature
• Provides enhanced sensitivity with a smooth finish
• Colour-coded solutions offered with a range of coloured gloves

Typical Applications
• Janitorial
• Catering
• Healthcare

Standards
• PPE CAT I
• Product Food Approved to EC1935/2004 (except fatty foods)

Feature Attributes

Series:
Shield®
Powder Style:
Powder Free
MFR Part No.:
GD17
Material:
PVC
Sterility:
Non-Sterile
Glove Category:
Simple Design - Category 1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome