Single Use Glove Violet Blue Nitrile Powder Free Size XL (00)

Order Code: ZT4866711S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Keeping hands safe when working with potentially harmful substances is made easy with these powder-free violet blue nitrile gloves in size extra large. The super-strong nitrile material offers an excellent barrier against oil-based solvents, chemicals and microorganisms, while also making the gloves highly tear, rip and puncture-resistant. This will help to keep staff's hands protected against contamination when cleaning, handling food or working with potentially hazardous substances. The gloves are also kinder to the environment than other nitrile alternatives. Their biodegradable design allows the gloves to completely decompose within five years in an active landfill environment.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome