0
1

Solo 990 Disposable Gloves, White Translucent, PVC


Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

These single-use gloves are ideal for precision work in a range of industries. Strong, but extremely thin, they deliver excellent dexterity during short-term use.

Features and Benefits
• 0.07mm thick gloves allow for natural movement and precision dexterity
• Silicone-free and non-powered to prevent product contamination
• Rolled cuff for easy donning and doffing
• Liquid-tight construction

Typical Applications
• Automotive
• Mechanical industry
• Assembly of small parts
• Laboratories
• Pharmaceutical
• Production of cosmetic products
• Electronics
• Medical use

Standards
• CE Category III
• EN 374-1:2003 Type C
• EN 374-5:2016 VIRUS
• EN 420:2003 + A1:2009 5/5

Approvals
• Food handling approved

See full description

Feature Attributes

Glove Category:
Complex Design - Category 3
Powder Style:
Powder Free
Thickness:
0.07 mm
Series:
Solo 990
Surface Finish:
Smooth
Colour:
White Translucent
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome