Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Tegera 849 Nitrile P/F 290mm Cat. III Gloves Black
By Ejendals
Reset
Clear All
Size
Select
See all variants from
£22.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£22.99
Description unavailable
Feature Attributes
Material:
Nitrile
Colour:
Black
Series:
Tegera 849
Glove Category:
Complex Design - Category 3
Thickness:
7.5mil
Powder Style:
Powder Free
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome