TouchNTuff 93-163 Disposable Nitrile Gloves, Extra Long Cuff


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

These single-use nitrile gloves are a flexible handling solution, offering better dexterity and proven splash resistance against hazardous chemicals. Comfortable to wear, they're ideal for light assembly and handling of oil-coated pieces and intricate parts.

Features and Benefits
• Nitrile formulation for low hand fatigue
• Ambidextrous with a beaded cuff for easy donning
• Good resistance to puncture and tears, increasing durability
• Light and resistant textured finish
• Extra long cuff for cross-contamination and forearm protection
• Powder-free to eliminate particulate contamination
• Silicone-free for wider industrial use

Typical Applications
• Electronics
• Life sciences
• Food processing and services
• Chemical handling
• Glass manufacturing
• Handling of cytostatics
• Laboratory analysis
• Paint and spray shops
• Pharmaceuticals
• Printing industry

Standards
• CE PPE Category III
• EN ISO 374-1:2016 Type B JKT
• EN ISO 374-5 Virus

Notes
• Suitable for food handling

See full description

Feature Attributes

Colour:
Blue
AQL:
Level 2 - 1.5/GI
Surface Finish:
Textured
Overall Length:
355 mm
Material:
Nitrile
Glove Category:
Complex Design - Category 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome