TX4525 Disposable Nitrile Gloves (Box of 100)


Select
£10.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £10.99

Description

The TX4525 disposable nitrile glove from Skytec® is the ideal solution for those who suffer sensitivity to the accelerator used in standard nitrile gloves, and makes them the perfect choice for medical use.

Features and Benefits
• Accelerator free to avoid skin irritation in users sensitive to accelerators contained in standard nitrile single use gloves
• Textured finish for improved wet and dry grip
• Powder-free to reduce the risk of product contamination
• Latex free and suitable for wearers who suffer from latex allergies
• Chlorination reduces glove tackiness for easier donning and doffing
• Antistatic properties reduce the build-up of static electricity
• Biodegradable for a more sustainable solution to disposable gloves

Typical Applications
• Pharmaceutical
• Manufacturing
• Oil and Gas
• Chemical Handling
• Food Handling
• Handling Oily Components
• Laboratory Analysis
• Light Assembly
• Paint Spraying
• Examination

Standards
• CE
• UKCA
• CAT III
• EN 374 - Type B KPT
• EN 374 - Micro-organisms VIRUS

See full description

Feature Attributes

Surface Finish:
Textured
Powder Style:
Powder Free
Glove Category:
Complex Design - Category 3
Standards Met:
EN ISO 374-5, 2016 (Virus)
Sterility:
Non-Sterile
Material:
Nitrile
More attributes