0
1
2
3

VersaTouch 92-200 Disposable Nitrile Gloves, Textured Fingertips


Select
£17.29 Inc VAT (20%)


See all variants from £17.29

Description

These super lightweight are ideal for use in a wide range of food handling applications. Thin and comfortable, they provide an optimised grip with excellent fingertip sensitivity.

Features and Benefits
• Thin and lightweight, improving overall wearer comfort
• Textured fingertips for precise handling, improved grip and enhanced tactility
• Powder free to reduce product contamination
• Beaded cuff for easy donning
• Silicone-free and suitable for painting and finishing applications

Typical Applications
• Food processing environments
• Wet environments
• Automotive

Standards
• CE Category III
• EN ISO 374-1:2016
• EN 374:2003
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016

Approvals
• Food handling approved EC 2023/2006

Warnings
• Contains ZDBC chemical accelerators which may cause sensitivity or allergic reactions in some users

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome