1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
Vinyl Black Powder Free Gloves

Vinyl Black Powder Free Gloves


4 Variants From
£4.99

Inc VAT (20%)

See 4 Product Variants
£4.99

Description

Ideal for kitchen, catering and healthcare environments, these Hygiplas black vinyl disposable gloves offer a convenient and hygienic solution for food preparation (except fatty foods), handling, and service. Their single-use design encourages regular changing, minimising the risk of cross-contamination, while helping keep your hands clean and food free from contaminants. With their powder-free vinyl construction and snug fit, these disposable gloves provide reliable protection while maintaining dexterity and comfort. The beaded cuff design enhances ease of use, allowing for effortless putting on and taking off without tearing or ripping, thus ensuring no time or stock is wasted during service. As long as they're uncontaminated, these Hygiplas black vinyl gloves can be recycled through specialist recycling streams. If you're unable to recycle the gloves, please ensure you dispose of them responsibly into a general waste stream. If used in a care home or healthcare environment, these gloves should be disposed of in accordance with the latest government advice.

Feature Attributes

Material:

Vinyl

Colour:

Black

Product Type:

Disposable Gloves