Alpha 3000 3030V, P3 Pre-formed, Disposable Respirator


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Lightweight and comfortable, the 3030V respirator mask delivers excellent breathing protection when used in a wide range of applications. The pre-formed cup shape and continuous loop headband provide a good seal, while the low profile valve ensures moisture and heat build-up are kept to a minimum.

Features and Benefits
• Electrostatic filter media for low breathing resistance
• Protects against very fine, toxic dust, fumes, oil and water-based mists
• Adjustable head strap and preformed nose bridge enhance wearer comfort
• Available in singles or packs of five

Typical Applications
• Textile industry
• Craftwork
• Mining
• Woodworking
• Healthcare
• Laboratory and disease control
• Pharmaceuticals
• Disposal of toxic waste
• Battery manufacture (Ni-Cad)

Standards
• EN 149:2001 + A1:2009 FFP3 NR

See full description

Feature Attributes

Colour:
White
Standards Met:
EN 149:2001,A1:2009
Mask Rating:
FFP3
MFR Part No.:
3030V
Contaminants Filtered:
Fumes,Dust,Mist
Valved:
Valved
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome