Disposable Valved Respirators


Select
£27.99 Inc VAT (20%)
Up to 30% off


See all variants from £27.99

Description


Description unavailable

Feature Attributes

Valved:
Valved
Standards Met:
EN 149, 2001+A1, 2009
Series:
6000 Series
Size:
One Size
Colour:
White
Nosepiece Type:
Moulded Nose Bridge
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome