IX-2 FFP2 NR Disposable Fold Flat Respirator


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

Protect against oil and water-based particulate and non-toxic dust with these disposable fold flat respirators. Designed for comfort during prolonged wear, the tapered shape and quality materials ensure a good seal with minimal adjustments during your day.

Features and Benefits
• Flexible, non-ferrous nose bridge for a lightweight and comfortable mask
• Latex-free to prevent latex allergies and irritations
• Electrostatic filter attracts and then traps dust and particulate to keep it out of airways
• Folds flat for easy storage
• Silicone-free to prevent product contamination
• Available in regular or large to suit all face shapes

Typical Applications
• Hospitals
• Laboratory and disease control
• Iron and steel industry
• Woodworking
• Battery manufacture (Ni-Cad)

Standards
• CE Certified
• EN 149:2001 + A1:2009 FFP2 NR

See full description

Feature Attributes

Standards Met:
EN 149:2001 + A1:2009
Colour:
White
Pack Quantity:
20
Valved:
Unvalved
Contaminants Filtered:
Dust,Particulate
Mask Rating:
FFP2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome