FFP2 Valved Respirator (Pk10), White, Regular

Order Code: ZT1077736S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

A comfortable cup style respirator. Protects against fine toxic dust, fumes and water based mists. The respirator can be used in concentrations of contaminants up to 10 times the WEL. All the qualities of the P200 with an added exhalation valve.

• Ultrasonic welded head straps
• Adjustable nose bar for improved fit and reduced fogging of glasses
• Foam padding around the nose bridge for additional comfort
• High performance exhalation valve to reduce heat and provide comfort when used in hot and humid conditions
• Comfortable cup style respirator
• Retail box which aids presentation for retail sales
• CE certified
• UKCA marked
• CE-CAT III

See full description
Specifications for FFP2 Valved Respirator (Pk10), White, Regular
  • Colour
    White
  • Pack Quantity
    10
  • MFR Part No.
    P201WHR
  • Weight
    0.228kg
  • Product Type
    Disposable Masks