06619-135 Multisafe - Boilersuit with kneepad pockets


£109.99 Inc VAT (20%)
Up to 10% off

See 21 Product Variants
£109.99

Description

Anti-static, acid-protective and flame retardent PyroPro. Protects from electric arcs and occasional welding arcs. The surface treatment makes the product dirt-repellent. Triple stitched seams on sleeves, leg and crotch. High collar with press studs. Fastening with hidden press studs. Fly with zip. Chest pockets with flap and hidden press studs. Front pockets. Back pockets with flap and hidden press studs. Inner pocket with flap. Elastic in the back. Thigh pocket with flap and hidden press studs. Ruler pocket. Adjustable knee pad pockets with flap and top access. Ventilation under sleeves. Cuffs with elastic. Seams face downward so sparks can not get lodged in. Contrast stitching. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Anti-static, acid-resistant and flame-retardant PyroPro.
- Durable triple stitched seams that extend the product life.
- Fastening with storm flap and hidden press studs, so as not to scratch the surroundings.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Seams face downwards so sparks can not get lodged in them.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN 1149-3, EN 1149-5, EN 13034 (Type 6), EN ISO 11612 (A1, B1, C1, E1), EN 61482-1-1 (ATPV - 18 cal/cm²), EN 61482-1-2 class 1, EN ISO 11611 - class 1 (A1)

Material Info
- 87% cotton/12% polyamide/1% carbon fibres
- Weight: 320 g/m²
- Quality Remark: Canvas structure Up to 7% shrinkage by 5x industrial washes (ISO 15797) and up to 5% by domestic washes Wash separately Flourocarbon impregnation is required after each wash to maintain EN 13034 protection

See full description

Feature Attributes

Width:
350 mm
Length:
400 mm
Height:
45 mm
Gender:
Unisex
Leg Length:
82cm / 32in
Material:
87% Cotton/12% Polyamide/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome