Anti-Flame Overalls, 6061


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Durable anti-flame overall with practical pockets and robust hidden one-way metal zipper. Bellowed back panel and pre-bent elbows for improved comfort. Reflective details providing increased visibility. Industrially washable. The fabric has an arc rating of IEC/EN 61482-1-1 ATPV: 16, 0 cal/cm². Certified according to EN 1149-5. EN 13034 type 6. EN ISO 11611, Class 1 A1. EN ISO 11612 A1, B1, C1, E1, F1. IEC 61482-2, class 1. ATPV: 16, 0 cal/cm², HAF: 82, 0%

Feature Attributes

Colour:
Black/Grey
Product Type:
Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome