Bib Overalls, 2532, White Dark Grey


Select
£104.99 Inc VAT (20%)


See all variants from £104.99

Description

Expect the best and you'll still be surprised by the comfort and functionality of this sleeveless boiler suit. With stretch in the back, you can move easily, and with all the pocket solutions in the trousers, there's room for both brushes and other useful things. ·Four reinforced loose nail pockets and brush pocket. Two fixed front bellows pockets under the loose nail pockets. Adjustable at the shoulder seams

Feature Attributes

Colour:
White/Dark Grey
Material:
100% cotton, twill, 320 g/m²
Product Type:
Sleeveless overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome