0
1

Disposable White Coveralls, Hooded, Type5/6


Select
£7.19 Inc VAT (20%)


See all variants from £7.19

Description

Single use protective coverall made from lightweight spun-bonded polypropylene with an outer breathable film. Designed to protect from hazardous substances or sensitive products from contamination.

Features and Benefits
• Pioneering, 3 part elasticated hood construction provides added resilience, improved comfort and secure wear
• Taped sealing storm flap additional protection
• Thumb loops to ensures arm protection remains secure when arms are raised
• Elasticated wrists and ankles for secure fit
• Lightweight spun-bonded polypropylene with outer breathable film
• Innovative comfort back panel and gusset area

Typical Applications
• Clean Room
• Printing
• Agriculture
• Biological Hazards
• Chemical Handling
• Electronics
• Hazardous Material Handling
• Paint Spraying

Notes
• Type 5 protection against particulate hazards
• Type 6 protection - limited liquid splashes or sprays (depending on the chemical toxicity and exposure conditions)
• Various sizes available

See full description

Feature Attributes

Standards Met:
EN ISO 17491-4:2008
Type:
Coverall
Material:
Polypropylene,Polyethylene
Colour:
White
Number of Pockets:
0
Protection Type:
Type 5/6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome