Food Industry Overalls, 6120


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Overall especially adapted for the food industry that meets all the high standards of clinical hygiene. The work garment has no outside pockets, but instead, there are two internal chest pockets, one with a plastic zipper. The overall has a concealed two-way zipper in plastic, and for increased comfort, there is an adjustable elastic waist and elastic in both sleeves and end of legs. It can be industrially washed according to EN ISO 15797

Feature Attributes

Material:
65% polyester, 35% cotton, twill, 240 g/m²
Product Type:
Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome