Hi-Vis Overalls, 6373

Hi-Vis Overalls, 6373


Select
Select
£189.99 Inc VAT (20%)
13.5% off


See all variants from £189.99

Description

Chest pockets with flaps and Velcro. Open side pockets, one with a D ring. Bellowed leg and back pockets, with flaps. Hammer holder. Folding rule pocket with pen pocket and knife holder. Adjustable sleeve length with Velcro. Phone pocket on the inside. Inside knee pockets. 50 mm reflective tape. ID card pocket. Certified to EN 471 Class 3, European standard for High Visibility Clothing

Feature Attributes

Material:
85% polyester, 15% cotton, satin, 300g/m²
Product Type:
Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome