Multinorm Sleeveless Overalls, 2678, Hi-Vis Yellow Navy Blue


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

The Multinorm sleeveless overall provides you with the maximum protection when working in harsh environments. The garment is made from a durable material and features a comfortable fit with extra knee reinforcement. Smart functions such as adjustable shoulder seams, a knife holder with button closure and a side hammer loop make your work easier. The garment has several flexible pockets, such as knee pad pockets at two different heights and inset pockets with flaps. Industrially washable. Protects against liquid chemicals. Certified according to EN ISO 20471, class 2. EN 1149-5, IEC 61482-2. EN ISO 11611 class 1 A1, A2. EN ISO 11612 A1, A2, B1, C1, E3, F1. EN ISO 13034 PB (6) ATPV: 11, 0 cal/cm², HAF: 82, 0%

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Sleeveless overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome