Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Emergency Equipment
/
Dressings & Plasters
Easiplaster 6cm X 5m
By Reliance Medical
Pack Quantity
Select
See all variants from
£13.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£13.99
Description unavailable
Feature Attributes
Colour:
Purple
Width:
6 cm