Ear Defenders Hi-Vis

Order Code: ZT5138250S

£19.99 Inc VAT (20%)


Description

Reduces noise levels up to 28 dB
Low-profile design combines easily with other safety equipment
Sealing rings filled with a unique combination of liquid and foam
Large space inside the cups helps minimise heat and moisture build-up
Soft, wide, cushions help reduce pressure around the ears
Cushions and inserts available as replacement Hygiene Kits
Available in headband, neckband, helmet attached and Hi-Viz green models

Suggested Applications
For moderate industrial noise, such as workshops, sheet-metal shops and printing works
Use in outdoor activities, including lawn mowing or hedge trimming

See full description
Specifications for Ear Defenders Hi-Vis
  • Ear Defender Type
    Clip-on
  • Standards Met
    EN 352-3, 2002
  • Series
    Optime I
  • Communication Type
    No Communication Feature
  • Single Number Rating
    26dBA
  • MFR Part No.
    7000038206
  • Cup Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome