Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Ear-Muffs 30 dB 35675
By EGA Master
Order Code:
ZT3278344S
£36.99
each
Inc VAT (20%)
£147.96 minimum order value
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
147.96
https://www.zoro.co.uk/shop/safety/ear-defenders/ear-muffs-30-db-35675/p/ZT3278344S
Add to quotation
View all Ear Defenders
Description
EAR-MUFFS 30 dB
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome