EMEA VeriShield Dielectric Helmet Muff Ear Defenders


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

These helmet-mounted ear defenders are easy to use and can attach to a hard hat in just 7 seconds. The ABS moulded design delivers a lightweight product to ensure optimum comfort and protection in a range of heavy-work environments.

Features and Benefits
• Adjustable for a comfortable and secure fit
• Large ear cup openings ideal for larger ears or hearing aid users
• Dielectric headband is durable and allows for a long product life
• Soft memory foam ear cushions increase comfort and attenuation
• Oil-resistant cups for easy cleaning and maintenance
• Attenuation level marked on each ear cup for easy identification

Typical Applications
• Construction
• Medical
• Utilities
• Oil and gas

Notes
• Ear defenders only. Hard hat sold separately

Feature Attributes

Ear Defender Type:
Helmet Mounted
Series:
VeriShield­
Cup Colour:
Red,Black
Insulation Type:
Not Dielectric
Communication Type:
No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome