Optime III Ear Defenders, Neckband
0
1
2
3

Optime III Ear Defenders, Neckband

Order Code: ZT1188986X

Neckband
Black
£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Optime™ III hearing protectors are designed to deliver superior protection in extremely noisy environments, ensuring both safety and comfort for the wearer. Suitable for use in various settings, including airports, marine engine rooms, mining operations, and power stations, these protectors excel in high-decibel situations. Their double casing technology minimises resonance while offering a high level of attenuation to effectively shield against harmful noise. Additionally, the clip-on version is compatible with several brands, enhancing versatility and convenience for users. Overall, Optime™ III is an ideal choice for those requiring reliable hearing protection without compromising comfort.

Features and Benefits
• Ensures outstanding safety combined with exceptional comfort for the user
• The double casing design helps decrease resonance for enhanced audio experience
• Provides substantial noise reduction to protect against harmful sounds
• The clip-on variant is versatile and can be used with various brands

Notes
• Available in hi-vis green for workers who need to be extra visible.
• H540A - Headband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540B - Neckband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540P3 - Helmet Attachment: SNR=34dB, H=40dB, M=32dB, L=22dB

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome