VeriShield 100 Series Multiposition Muff Ear Defenders


Select
£17.29 Inc VAT (20%)


See all variants from £17.29

Description

These multi-position ear defenders feature three wearing positions to suit the task at hand. Suitable for wear over the head, behind the head, or under the neck, the durable headband keeps gentle pressure applied to keep these defenders securely in place.

Features and Benefits
• Delivers a wider range of fit sizes to suit all workers
• Wide ear cup openings optimum comfort
• Dielectric headband is durable and strong for product longevity
• Dense memory foam ear cushions for comfort and added noise reduction
• Oil-resistant cup surface ideal for industrial environments

Typical Applications
• Medical
• Construction
• Utilities
• Oil and gas
• Manufacturing

Notes
• Images for illustration purposes only

Feature Attributes

Cup Colour:
Black
Ear Defender Type:
Multi-Position
Series:
VeriShield­™
Insulation Type:
Not Dielectric
Communication Type:
No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome