MelLows Ear Plugs & Dispensers

MelLows Ear Plugs & Dispensers


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

The Moldex MelLows ear plug stations provide a highly visible method of dispensing protection to employees and visitors alike. MelLows are the Moldex solution to lower dB protection. The noise reduction is especially low in the medium and lower frequencies where speech frequency is typically found and in the high frequencies the noise protection is enhanced providing protection whilst aiding communication.

Features and Benefits
• Made from polyurethane foam, which is soft, comfortable and insert
• Designed to keep the user in touch with the environment
• Provide users with easy access to hearing protection
• Packed in pairs - a sealed and hygienic source

Notes
SNR = 22dB.
H = 26dB, M = 18dB, L =12dB.

Standards
EN 352-2:2002

See full description

Feature Attributes

Cord/Band Style:
Uncorded
Mounting Type:
Wall (Mount Sold Separately)
Dispenser Material:
Recyclable
Product Type:
Ear Plugs & Dispenser
Standards Met:
EN352-2:2002
Series:
Mellows

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome