1100 Uncorded Disposable Earplugs


Select
£28.99 Inc VAT (20%)


See all variants from £28.99

Description

For effective protection against noisy environments, the 1100 earplugs from 3M™ are designed for easy insertion, forming an excellent seal to suit a wide range of ear canal sizes.

Features and Benefits
• Made from hypoallergenic foam to prevent allergies
• Earplugs soften with body temperature to ensure user comfort
• Polymer foam slowly reshapes once inserted to form a good seal
• Reduced pressure on the ear canal thanks to the low equilibrium pressure

Standards
• European Regulation (EU) 2016/425

Notes
• Compatible with 3M™ E-A-Rfit™ Dual-Ear Validation System
• Available in 200 pairs or 500 pairs

See full description

Feature Attributes

Plug Colour:
Orange
Series:
1100
Plug Material:
PU
Single Number Rating (SNR):
37 dB
Detectability:
Not Detectable
Ear Plug Type:
Disposable Ear Plugs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome