0
1

Banded Earplugs and Replacement Pods


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Designed for comfortable ear protection, these 3M™ banded earplugs offer excellent attenuation and can be worn with the flexible band behind the head or under the chin to suit user preference.

Features and Benefits
• Innovative flexible band for optimum fit and superior comfort
• Band design helps maintain a constant pressure for a perfect fit
• Rounded earplugs sit outside of the ear canal for better hygiene
• Bright colours easily visible for safety checks

Typical Applications
• Metal industry
• Automotive
• Woodworking
• Health sector
• Textiles
• Aircraft
• Printing

Standards
• EN24869-1
• EN352-2:1993

See full description

Feature Attributes

Ear Plug Type:
Disposable Ear Plugs
Plug Material:
Foam
Single Number Rating (SNR):
26 dB
Plug Shape:
Pod
Detectability:
Detectable
Plug Colour:
Orange
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome