0
1

Bilsom Refill Canisters


Select
£35.99 Inc VAT (20%)


See all variants from £35.99


Description unavailable

Feature Attributes

Plug Shape:
Bullet
Plug Colour:
White,Yellow
Cord/Band Style:
Uncorded
Standards Met:
ISO 9001 / 2000
Plug Material:
PU
Ear Plug Type:
Refill Pack for Dispenser
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome