Earplugs 28 dB Uncorded 200PAIRS/BAG PB-01-000

Order Code: ZT5132708S

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

Reduces noise levels up to 28 dB (uncorded) and 29 dB (corded)
Soft energy absorbing foam provides a low equilibrium pressure making it one of 3M�s most comfortable earplugs
Moisture resistant making them less likely to swell through moisture absorption
Proprietary slow recovery polymer foam helps achieve good acoustic properties
Cylindrical shape helps fit most ear canal sizes for reliable seal
Exposed cell surface texture resists movement in the ear canal thus minimising the need to often re-fit the earplug
The uncorded version is also available in the 3M� E-A-R� One-Touch� Pro Earplug Dispenser format

Suggested Applications
Use to reduce noise levels at work or during leisure time
Suitable for use in many applications like wood working, metal fabrication and industry, heavy manufacturing, automotive and general manufacturing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome