PN-01-005 Tri-flange Vinyl Cord (PK-100 Pairs)

Order Code: ZT1177981X

£199.99each Inc VAT (20%)
£799.96 minimum order value

Minimum order quantity: 4.

Description

Features soft, flexible flanges that adapt to the shape of the ear canal to form a triple-seal against noise. The plastic 'LiveWire' stem allows for quick, clean and optimal insertion for effective protection.

Specifications for PN-01-005 Tri-flange Vinyl Cord (PK-100 Pairs)
  • Single Number Rating (SNR)
    29dB
  • Standards Met
    EN352-2:2002
  • Plug Material
    Plastic
  • Detectability
    Detectable
  • Plug Shape
    Triple Flange
  • Pack Quantity
    100 pairs
  • Ear Plug Type
    Reusable Ear Plugs
  • Cord/Band Style
    Corded
  • MFR Part No.
    7000052850
  • Plug Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome