Moldex Pura-Fit® Earplugs for protection against higher noise levels. Made of soft PU-foam which is easy to insert and comfortable. They are brightly coloured for easy compliance checks. Tested and certified to EN 352-2:2002. Rating: SNR 36 dB