0
1
2
3
4
5

Rocket Ear Plugs, Includes Carry Case


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

100% PVC-Free. Independently tested NRR 27, with a new sound dampening additive. NRR 27 gives protection in most noisy environments. Easy grip handle lets earplugs easily slip into ear. Air bubble in tip provides cushioned comfort. Earplugs can be washed and reused. Pocket-Pak carrying case provides hygienic storage of plugs between uses. Available in corded, uncorded, and corded metal detectable models. The bright green color is a trademark of Moldex-Metric, Inc. and also provides easy compliance checks.

Feature Attributes

Series:
Rocket
Plug Shape:
Triple Flange
Plug Material:
Plastic
Plug Colour:
Purple,Green
Ear Plug Type:
Reusable Ear Plugs
Pack Quantity:
50 pairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome