0
1

X-Cap Ear Plugs


Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

X-Cap are ergonomic, comfortable banded ear plugs. These banded ear plugs reduce the transmission of noise with an SNR rating of 24.

Features and Benefits:
• Comfortable fit thanks to their oval-design and soft foam material
• Banded design for optimal positioning in front of the chin

X-Cap replacement ear pods can be washed and replaced. Ear pods match the shape of the ear canal entrance, ensuring a high degree of comfort and stable fit.

Feature Attributes

Plug Material:
Foam
Detectability:
Not Detectable
Ear Plug Type:
Reusable Ear Plugs
Series:
X-Cap
Plug Shape:
Pod
Single Number Rating (SNR):
24 dB
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome