804-20 - Elbow Pad Multi Layer Grain

804-20 - Elbow Pad Multi Layer Grain


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

IMPACTO® Elbow pad. Pull on style, memory foam padding conforms to the natural curves of the arm, 4-way stretch breathable polycotton with grain leather cover.

Features & Benefits
• Memory Foam Padding Conforms To The Natural Curves Of The Arm.

Application
Pressure point protector when leaning on surfaces, assembly lines, construction, operators.

Jewelers: With constant weight placed on elbow, the ulnar nerve around bone of elbow is compressed affecting finger mobility. Condoms manufacturers use it when testing on steel mandrel holders.

See full description

Feature Attributes

Colour:
Blue, Yellow
Material:
Polycotton, memory foam, grain leather
Height:
0.2 mm
Width:
12 mm
Protection Type:
Body Protection
Length:
11 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome