Danger Specified Voltage Electrical Labels Engraved


£7.99 Inc VAT (20%)

See 4 Product Variants
£7.99

Description


Description unavailable

Feature Attributes

Material:
Rigid Engraved
Colour:
Yellow/Black
Type:
Electrical Labels
Length:
25 mm
Weight:
0.01 kg
Width:
75 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome