Magnetic Lockout Procedure Signs


£8.19 Inc VAT (20%)

See all variants from £8.19

Description

Printed on a quality white faced magnetic substrate, these signs are easy to attach to a suitable surface and provide clear and important messages at the point of isolation.

Size: 225mm x 150mm.

Feature Attributes

Legend/Symbol Colour:
Red,Yellow,White,Black
Overall Width:
225 mm
Primary Colour:
White
Overall Height:
150 mm
Braille:
No
Sign Type:
Lockout Procedure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome